Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdrivers composition
BRITOOL EXPERT 6PC SCREWDRIVERS SET -SLOTTED / PZ E160903
BRITOOL EXPERT 6PC SCREWDRIVERS SET -SLOTTED / PZ E160903
Set of 6 slotted Pozidriv® screwdrivers
References
expert:
E160903
rubix:
2014199
ean:
3258951609033
Technical specifications
Number of elements
6
Imprint
Multiple imprint
Product details
Technical specifications
Product details : BRITOOL EXPERT 6PC SCREWDRIVERS SET -SLOTTED / PZ E160903
- Screwdriver for slotted screws (electrician): 3.5 x 75 - 5.5 x 125 mm.
- Screwdriver for slotted screws (mechanic): 6.5 x 150 - 8 x 175.
- Pozidriv® screwdriver: PZ1 x 100 - PZ2 x 125.
Characteristics:
EAN: 3258951609033
Pack: 5
Contents: (2) Cabinet Tip, (2) Keystone Tip, (2) Phillips®
Qty: 6
Qty: 6
[g]: 720
Technical specifications
Attributes
Number of elements
6
Imprint
Multiple imprint
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.29
excl. VAT
/
Each
£
39.95
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM SET OF TOOLS AE.J1
BRITOOL EXPERT 8PC SCREWDRIVERS SET -SLOTTED/PZ
ECLIPSE 7772 JEWELLER SCREWDRIVER 777/2
WERA 051011 KRAFTFORM XXL 2 SCREWDRIVER SET PH/PZ/TX/SL K'FORM+ 12PC
WERA 028059 367/6 HF SCREWDRIVER SET TORX K'FORM+ 6PC
BRITOOL EXPERT 8 SCREWDRIVERS SET -SLOTTED/PH/PZ E160907
898163 SET OF 10 PRECISION SCREWDRIVERS
ROEBUCK PRECISION TORX SET OF 6
WERA 073677 KRAFTFORM MICRO 12 ELECTRONICS 1 12PC
FACOM 5PC WD HDLE SCREWDRIVER ATHH.JS5
WERA 136070 454/5 HF SHK SET 1 HF T-HANDLE SET 5PC
FACOM AEM.J1 AEM MICRO TECH SCREWDRIVER SET J1
FACOM AT.9PB SCREWDRIVER PROTWIST SET 9 PIECES
FATMAX SCREWDRIVER SET OF 6 PIECES
GEDORE SCREWDRIVER SET 2163 BTX-05