Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Set of L-keys
BRITOOL EXPERT FOLDING SET OF 7 HEX KEYS:25->10 MM
BRITOOL EXPERT FOLDING SET OF 7 HEX KEYS:25->10 MM
Set of 7 hex metric male wrenches
References
expert:
E469262
rubix:
2014387
ean:
3258954692629
Technical specifications
Number of elements
7
Imprint
Hex / Allen
Product details
Technical specifications
Product details : BRITOOL EXPERT FOLDING SET OF 7 HEX KEYS:25->10 MM
- On a plastic support, compact and resistant case.
- Pocket knife type.
- Finishing: burnished.
characteristics:
EAN: 3258954692629
Pack: 12
Contents: 2.5 - 3 - 4 - 5 - 6 - 8 - 10 mm
Qty: 7
Qty: 7
[g]: 250
Technical specifications
Attributes
Number of elements
7
Imprint
Hex / Allen
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.98
excl. VAT
/
Each
£
11.98
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM TORX WRENCH 89R.JM8
SILVERLINE 675323 9PCS BALL END HEX KET SET 1.5-10MM
ROEBUCK SHORT HEXAGON TORX KEYS SET 9 PIECE 827129
GEDORE 2-10MM HEX KEY SET PH 42-88
FACOM HEX KEY SET 82H.JU10 10 PIECE
STAHLWILLE 96435702 BALL ENDED HEX KEY IMPACT WRENCH SET
ROEBUCK TORX KEY SET TX5-TX50 13 PIECE SET
WERA 024179 967SL/9 TORX HF KEY SET T8-T40 MULTICOLOUR 9PC
ROEBUCK LONG HEXAGON TORX KEYS - SO EASY SYSTEM SET 8 PIECE 854281
FACOM 83SH.JP9A BALL HEX KEYS SETMM 9 PIECE LONG
FACOM HEX KEY SET 1.5-12MM 82H.JL12
GEDORE ALLEN KEY SET 1505408 H42-10
ROEBUCK GBX1 - HEXAGON KEYS ON SLEEVE 6-POINT 827123
FACOM ALLEN KEY 3/32-3/4 82H.JU13
FACOM ALLEN KEY SET 83SH.JPAA