References
Facom:89R.JM8
Rubix:1235986
EAN:3148511268971

Product details : FACOM TORX WRENCH 89R.JM8
89JM - Torx® male Allen keys on frame
- Complies with Torx® and Resistorx® specifications.
- Very compact frame, comfortable grip.
- 89A.JM8: Torx® (T).
- 89R.JM8: Resistorx® (TT).
- Complies with Torx® and Resistorx® specifications.
- Very compact frame, comfortable grip.
- 89A.JM8: Torx® (T).
- 89R.JM8: Resistorx® (TT).
Technical specifications
Attributes
| Logistic Weight | 271 g |
|---|---|
| Packaged dimensions (D x W x H) | 140x35x35 mm |
| Package weight | 271 g |
| Number of elements | 8 |
| Imprint | torx profile |
| Imprint size | tt8/tt40 |
Show UNSPSC/ECL@SS
£ 78.43 excl. VAT
/ Each
£ 94.12 incl. VAT
- Delivery usually within ( 14 ) days
