Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Set of L-keys
SILVERLINE 675323 9PCS BALL END HEX KET SET 1.5-10MM
SILVERLINE 675323 9PCS BALL END HEX KET SET 1.5-10MM
Hex Key Ball End Expert Set 9pce
References
silverline:
675323
rubix:
4509419
Technical specifications
Number of elements
9
Imprint
Hex / Allen
See all Specifications
Product details
Technical specifications
Product details : SILVERLINE 675323 9PCS BALL END HEX KET SET 1.5-10MM
Corrosion-resistant chrome-plated finish
Ball end makes it possible to use off centre
Machine chamfered ends
Storage clip
Includes 1.5, 2, 2.5, 3, 4, 5, 6, 8 & 10mm
Technical specifications
Attributes
Number of elements
9
Imprint
Hex / Allen
Imprint size
1,5 mm;2 mm;2,5 mm;3 mm;4 mm;5 mm;6 mm;8 mm;10 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.42
excl. VAT
/
Each
£
6.50
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK GBX3 - HEXAGON TORX KEYS ON SLEEVE 827125
FACOM HEXAGONAL KEY 86H.JU7
FACOM P SHAPED KEY SET 84TZSA.PB
GEDORE SCL 42-70 HEXAGON SOCKET KEY SET
BRITOOL EXPERT SLEEVE TAMPER TORX SET OF 7 KEYS E121103
FACOM 8PC HEX KEY SET 84TC.J8PB
ROEBUCK HEX KEY LONG ARM BALL POINT 1.5-10MM 9 PIECE SET
BRITOOL EXPERT SLEEVE SET OF 9 SHORT HEX KEYS
ROEBUCK HEX KEY SET-1.5-10MM NICKLE PLATED 9 PIECE
FACOM 89.JP8A TORX KEYS SET IN WALLET 8 PIECES
ROEBUCK SHORT HEXAGON KEYS SET 9 PIECE 827131
FACOM 84TCD.J6PB 6PC T SHAPE HEX KEYS
ROEBUCK NON-SPARKING SPHERICAL HEAD KEYS SET OF 9 879651
BAHCO BE-9770 HEX KEY SET 1.5-10
GEDORE H 42 EL-88 A HEXAGON SOCKET KEY SET