EXPERT 9 PIECE LONG HEX KEYS SET - INCH E117816B
Set of 8 hexagon socket wrenches in inches
See technical informationReferences
Expert:E117816
Rubix:2014062
EAN:3258951178164
Product details : EXPERT 9 PIECE LONG HEX KEYS SET - INCH E117816B
- On plastic holder, compact and resistant case.
- Keys in chrome vanadium steel, zinc-plated.
- Long with spherical head.
- Finish: black phosphate.
features:
EAN: 3258951178164
Packaging: 1
Contents: 1/16"-5/64"-3/32"-1/8"-5/32"-3/16"-7/32"-1/4"-3/8"
Qty: 9
Qty: 9
[g]: 290
- Keys in chrome vanadium steel, zinc-plated.
- Long with spherical head.
- Finish: black phosphate.
features:
EAN: 3258951178164
Packaging: 1
Contents: 1/16"-5/64"-3/32"-1/8"-5/32"-3/16"-7/32"-1/4"-3/8"
Qty: 9
Qty: 9
[g]: 290
Technical specifications
Attributes
| Number of elements | 9 |
|---|---|
| Imprint | hex / allen |
Show UNSPSC/ECL@SS
£ 16.90 excl. VAT
/ Each
£ 20.28 incl. VAT
- Delivery usually within ( 14 ) days
