WERA 024244 967L/9 TORX KEY SET T8-T40 HF LONG BLACKLASER 9PC

L-Key Set

See technical informationSee documents

References

Wera:05024244001
Rubix:2576476
EAN:4013288104953
brand logo

Technical specifications

Number of elements9
Imprinttorx profile
See all Specifications

Documents

Product details : WERA 024244 967L/9 TORX KEY SET T8-T40 HF LONG BLACKLASER 9PC


High quality L-key set for recessed screws. Holding function: the wedging forces resulting from the contact pressure between the drive tip and the screw profile securely hold the screw on the tool. Featuring an extra-long arm. The blacklaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life. The tools are quickly to hand thanks to the laser-engraved and thereby wear-resistant size markings on the l-keys. Come in a practical clip fastener out of wear-resistant material, enabling secure storage of the l-keys as well as simple removal.

Strengths

L-keys for recessed screws
Holding function for recessed screws
BlackLaser for high corrosion protection and long service life
L-keys are quickly to hand thanks to their size markings
Wear-resistant clip material for enhanced durability

Applications

Socket screws

Technical specifications


Attributes
Number of elements9
Imprinttorx profile
Imprint sizetx8;tx9;tx10;tx15;tx20;tx25;tx27;tx30;tx40
£ 29.19 excl. VAT
/ Each
£ 35.03 incl. VAT
  • In stock: Next day delivery