WERA 073594 950PKLS/9SM SB HEX PLUS SET SHALLOW REACH 9PC

Set

See technical information

References

Wera:05073594001
Rubix:80992532
EAN:4013288139177
brand logo

Technical specifications

Number of elements9
Imprinthex / allen
See all Specifications

Product details : WERA 073594 950PKLS/9SM SB HEX PLUS SET SHALLOW REACH 9PC


950Pkls/9Sm Sb Hex Plus Set 9Pc Shallow Reach

Technical specifications


Attributes
Number of elements9
Imprinthex / allen
Imprint size1,5 mm;2 mm;2,5 mm;3 mm;4 mm;5 mm;6 mm;8 mm;10 mm
£ 28.53 excl. VAT
/ Each
£ 34.24 incl. VAT
  • In stock: Next day delivery