BAHCO 1931Z-15/64-1/4 OPEN END WRENCH15/64 X 1/4

Wrench Set

See technical informationSee documents

References

Bahco:1931Z-15/64-1/4
Rubix:401A4838
EAN:7314150371570
brand logo

Technical specifications

Number of elements1
See all Specifications

Documents

Product details : BAHCO 1931Z-15/64-1/4 OPEN END WRENCH15/64 X 1/4


With same size each end
Open end angles of 82.5° and 15°
Suitable for working in confined spaces
Suitable for radio, telecommunications, electrical and precision engineering, carburettors, etc.
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Optimised legibility and identification with high-clarity imprint

Strengths

Imperial Lilliput Double Open End Wrenches with Chrome Finish

Applications

Radio;Telecommunications;Electrical and Precision Engineering;Carburettors

Technical specifications


Attributes
Number of elements1
Finishingchromed
£ 18.01 excl. VAT
/ Each
£ 21.61 incl. VAT
  • Delivery usually within ( 14 ) days