CUTLINE SET OF HSS DRILLS TIN TIP 1 - 10MM X 0.5MM 19 PCE 860771
Set of hss drills tin tip coated
See technical informationSee documentsReferences
GISS Cutline:860771
Rubix:860771
EAN:3660338155895

Documents
Product details : CUTLINE SET OF HSS DRILLS TIN TIP 1 - 10MM X 0.5MM 19 PCE 860771
Hss jobber drill tin tip coated set
Very precice concentricity accuracy - Cross-grinding allows food centering and lower cutting forces needed
TiN BD coating increases lifetime & performance
Universal coating for hardness up to 2300 HV
Lubrication highly recommanded to optimize the use of the tool
Drills available per units
Very precice concentricity accuracy - Cross-grinding allows food centering and lower cutting forces needed
TiN BD coating increases lifetime & performance
Universal coating for hardness up to 2300 HV
Lubrication highly recommanded to optimize the use of the tool
Drills available per units
HSS TINBD DRILL BITS SET - 19 PCES - D.1 TO D.10 / 0,5
Technical specifications
Attributes
| Number of elements | 19 |
|---|---|
| Range | ø1 - ø10 |
| Increment | 0.5 mm |
| Din standard | din 338 n |
| Coating | tinbd |
| Machining material | steels / cast iron / non ferrous |
| Tip angle | 130 ° |
| Cutting material | hss |
Show UNSPSC/ECL@SS
£ 46.51 excl. VAT
/ Each
£ 55.81 incl. VAT
- Usually arrives within 14 working days
