• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,023)
  • Mechanical Power Transmission(110,904)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,590)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,973)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,505)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,601)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,997)
  • Turning operation(22,553)
  • Sawing(552)
  • Thread-cutting(9,488)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,044)
  • Electro-erosion equipment(31)
  • Abrasives(9,029)
See Machining, Cutting & Drilling
  • Trepanning millers(26)
  • Chopping millers(530)
  • Solid drills(17,792)
  • Fluid-drilling(9)
  • Tool tip drill bits(1,569)
  • Drill bits with tips(1,475)
  • Concrete Drills(315)
  • Wood Drills(110)
  • Material drill bits(162)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid drills
Twist drills
Twist drill set
GUHRING 00529 008.000 DRILLS OTHER 9005290080000

GUHRING 00529 008.000 DRILLS OTHER 9005290080000

Twist drill set Gühring

See technical information
References
Gühring:529 8
Rubix:342A3096
Manufacturer :9005290080000
EAN:4031093156523
brand logo
brand logo

Product details : GUHRING 00529 008.000 DRILLS OTHER 9005290080000


Technical specifications


Attributes
Cutting materialhss
Show UNSPSC/ECL@SS
£ 76.18 excl. VAT
/ Each
£ 91.42 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

GUHRING 00571 004.760 GT80/100 DRILLS 9005710047600BOSCH 2608587018 METAL TWIST DRILL SETTITEX A4622-13 DEEP HOLE DRILLS HSS-E TYPE UFL 5066280DORMER A19020 JOBBER DRILL SET 20 (A100 X 15) 5969715GUHRING 00528 004.200 DRILLS OTHER 9005280042000GUHRING 00571 007.000 TWIST DRILLSDT8976-QZ 7-PIECE SDS PLUS DRILL BIT SET FOR MASONRYGUHRING 00571 003.000 TWIST DRILL HSCO 3MM TYPE GT 100 NITRIDED LANDSDORMER A095201 JOBBER DRILL SET 201 (A002 X 19) 5967607BOSCH 2608577350 HSS TWIST DRILL BIT POINT TEQ 18PC TOUGH BOX SETDORMER A190201 A190 SET 201 (A100 X 19) ST JOBBER DRILL 5969724DORMER A1903 JOBBER DRILL SET 3 (A100 X 21) 5969754GUHRING 00671 003.170 EXTRA COATED DRILLS 9006710031700TITEX A6589DPP-3.4 DRILLS SOLID CARBID 8-12 X DC 5834791CUTLINE SET OF HSS DRILLS TIN TIP 1 - 13MM X 0.5MM 25 PCE 860772
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap