TITEX A6181TFT-3.5 DRILL SOLID CARBIDE 5293764


Pilot Drill

References
walter titex:A6181TFT-3.5
rubix:259A4031
manufacturer :5293764
ean:4042446169671
brand logo
brand logo
Technical specifications
Number of elements1
RangeXD Pilot
See all Specifications

Product details : TITEX A6181TFT-3.5 DRILL SOLID CARBIDE 5293764


ALTIUS

Strengths

•Special diameter tolerance for XD technology

Applications

Blind Hole;Stack Drilling;Drilling (Through Hole)

Technical specifications


Attributes
Number of elements1
RangeXD Pilot
Din standardDIN 6535 HA
CoatingTFT
Direction of cuttingRight
Machining materialSteel;Stainless Steel;Cast Iron;Non-Ferrous Metal;Special Alloy;Hard Material;Others
Tip angle150 °
Tail diameter6 mm
Body materialCarbide
Show UNSPSC/ECL@SS
£ 114.47 excl. VAT
/ Each
£ 137.36 incl. VAT
  • Usually arrives within 14 working days