References
Facom:222A.TJ50
Rubix:1232917
EAN:3148516414496

Documents
Product details : FACOM DRILL SET 222A.TJ50
Max. d [mm]: 2-10 contents: 81 Sizes [mm]: 235 x 210 x 145 [kg]: 3.700
Strengths
• For steel up to 800 MPA, stainless steel, grey cast iron, aluminium alloy. • Sets 222A. TJ19 and 222A. TJ25: Per 0.5 mm. • Sets 222A. TJ50 and 222A. TJ81: Per 0.1 mm.
Technical specifications
Attributes
| Logistic Weight | 636 g |
|---|---|
| Packaged dimensions (D x W x H) | 158x112x37 mm |
| Package weight | 636 g |
| Number of elements | 50 |
| Range | 1/50 mm |
| Increment | 0.1 mm |
| Body material | hss |
| Din standard | din 338 |
| Tip angle | 118 ° |
| Cutting material | hss |
Show UNSPSC/ECL@SS
£ 196.61 excl. VAT
/ Each
£ 235.93 incl. VAT
- Delivery usually within ( 14 ) days
