TITEX A6489DPP-10.4 DRILLS SOLID CARBID 8-12 X DC 5918573
Drill Bit
See technical informationSee documentsReferences
Walter Titex:A6489DPP-10.4
Rubix:357A0075
Manufacturer :5918573
EAN:4031132281926

Documents
Product details : TITEX A6489DPP-10.4 DRILLS SOLID CARBID 8-12 X DC 5918573
ALTIUS
Applications
Drilling (Through Hole);Blind Hole;Stack Drilling;Cross Hole;Inclined Hole Exit
Technical specifications
Attributes
| Number of elements | 1 |
|---|---|
| Range | x treme d8 |
| Din standard | din 6535 ha |
| Coating | dpp |
| Machining material | steel;stainless steel;cast iron;non-ferrous metal;special alloy;hard material;others |
| Tip angle | 140 ° |
| Tail diameter | 12 mm |
| Cutting material | carbide |
Show UNSPSC/ECL@SS
£ 449.93 excl. VAT
/ Each
£ 539.92 incl. VAT
- Usually arrives within 14 working days



