Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(217)
Gauges, foil
(84)
Various measurements
(263)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(306)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Internal measuring instruments
Machining verifiers
Set of machining verifiers
Set of machining verifiers
Filter Options
CATEGORIES
Set of machining verifiers (7)
Brand
GISS Cutline
(4)
Mitutoyo
(3)
SEE MORE FILTERS
CONFIRM
4 Product(s) with 7 variant(s):
Relevance
Exclusive brands
giss cutline:
892053
rubix:
245A6326
ean:
3660338446528
CUTLINE 892053 DTI BORE GAUGE SET 50-150MM
Measuring range, minimum
:
50 mm
Measuring range, maximum
:
160 mm
Reading
:
0,01 mm
£
112.19
excl. VAT
/
Each
In stock: Next day delivery
Show 4 variant(s) for this product
Add
mitutoyo:
511-921
rubix:
80136276
MITUTOYO 511-921 2-POINT INSIDE MEASURING INSTRUMENT
Measuring range, minimum
:
18 mm
Measuring range, maximum
:
150 mm
£
555.99
excl. VAT
/
Each
Usually arrives within 14 working days
Add
mitutoyo:
511-925-10
rubix:
80373303
ean:
4946368694917
MITUTOYO DIAL BORE GAUGE 18-150MM 511-925-10
Measuring range, minimum
:
18 mm
Measuring range, maximum
:
150 mm
£
996.21
excl. VAT
/
Each
Usually arrives within 14 working days
Add
mitutoyo:
155-903
rubix:
230878
ean:
4946368023618
MITUTOYO 155-903 TELESCOPIC GAUGE SET
£
209.43
excl. VAT
/
Each
Usually arrives within 14 working days
Add