Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(217)
Gauges, foil
(84)
Various measurements
(263)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(306)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Internal measuring instruments
Machining verifiers
Set of machining verifiers
CUTLINE 892053 DTI BORE GAUGE SET 50-150MM
CUTLINE 892053 DTI BORE GAUGE SET 50-150MM
Bore Gauges
References
giss cutline:
892053
rubix:
245A6326
ean:
3660338446528
Technical specifications
Measuring range, minimum
50
mm
Measuring range, maximum
160
mm
Reading
0,01
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE 892053 DTI BORE GAUGE SET 50-150MM
DTI BORE GAUGE SET 50-150MM
Strengths
For quick and easy measuring of bores
Applications
DTI Bore Gauge
Matt chrome finish
With insulation handle
Hardened contact points
For quick and easy measuring of bores
Technical specifications
Attributes
Measuring range, minimum
50
mm
Measuring range, maximum
160
mm
Reading
0,01
mm
Admissible error
0.01
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
112.19
excl. VAT
/
Each
£
134.63
incl. VAT
In stock: Next day delivery
Select variants (4)
Add to cart
Check our products from related categories
CUTLINE 892050 DTI BORE GAUGE SET 10-18,5MM
CUTLINE 892051 DTI BORE GAUGE SET 18-35MM
CUTLINE 892052 DTI BORE GAUGE SET 35-60MM
MITUTOYO 155-903 TELESCOPIC GAUGE SET
MITUTOYO DIAL BORE GAUGE 18-150MM 511-925-10
MITUTOYO 511-921 2-POINT INSIDE MEASURING INSTRUMENT
CUTLINE 891992 CENTRE GAUGE ANGLE 55
MITUTOYO 953549 EXTENSION ROD SERIES 511
CUTLINE 891991 CENTRE GAUGE ANGLE 60
MITUTOYO 511-714 2-POINT INSIDE MEASURING INSTRUMENT
MITUTOYO 511-723 2-POINT INSIDE MEASURING INSTRUMENT
MITUTOYO 953551 EXTENSION ROD SERIES 511
CUTLINE 892050 DTI BORE GAUGE SET 10-18,5MM
MITUTOYO 511-721 2-POINT INSIDE MEASURING INSTRUMENT
MITUTOYO 511-722 2-POINT INSIDE MEASURING INSTRUMENT