MITUTOYO 511-921 2-POINT INSIDE MEASURING INSTRUMENT
Bore Gauge
See technical informationSee documentsReferences
Mitutoyo:511-921
Rubix:80136276

Technical specifications
| Measuring range, minimum | 18 mm |
|---|---|
| Measuring range, maximum | 150 mm |
| Reading | 0.01 mm |
Documents
Product details : MITUTOYO 511-921 2-POINT INSIDE MEASURING INSTRUMENT
Strengths
•High durability and wear resistance
It reduces the influence of heat from the operator's hand by 50% by making the grip hollow structured, thereby retaining high accuracy measurement.
It reduces the influence of heat from the operator's hand by 50% by making the grip hollow structured, thereby retaining high accuracy measurement.
Technical specifications
Attributes
| Measuring range, minimum | 18 mm |
|---|---|
| Measuring range, maximum | 150 mm |
| Reading | 0.01 mm |
| Admissible error | 0.002 mm |
| Precision | ±2 µm |
| Material | carbide |
Show UNSPSC/ECL@SS
£ 597.05 excl. VAT
/ Each
£ 716.46 incl. VAT
- Usually arrives within 14 working days