References
Mitutoyo:511-925-10
Rubix:80373303
EAN:4946368694917



Technical specifications
| Measuring range, minimum | 18 mm |
|---|---|
| Measuring range, maximum | 150 mm |
| Reading | 0.001 mm |
Product details : MITUTOYO DIAL BORE GAUGE 18-150MM 511-925-10
Strengths
•Contact point ensuring high durability and wear resistance
It reduces the influence of heat from the operator's hand by 50% by making the grip hollow structured, thereby retaining high accuracy measurement
It reduces the influence of heat from the operator's hand by 50% by making the grip hollow structured, thereby retaining high accuracy measurement
Technical specifications
Attributes
| Measuring range, minimum | 18 mm |
|---|---|
| Measuring range, maximum | 150 mm |
| Reading | 0.001 mm |
| Admissible error | 0.002 mm |
| Precision | ±2 µm |
| Material | carbide |
Show UNSPSC/ECL@SS
£ 1,036.49 excl. VAT
/ Each
£ 1,243.79 incl. VAT
- Usually arrives within 14 working days