MOORE & WRIGHT ISO/METRIC SCREW PITCH GAUGES 809
Traditional Screw Pitch Gauge
See technical informationSee documentsReferences
Moore & Wright:809
Rubix:030768

Documents
Product details : MOORE & WRIGHT ISO/METRIC SCREW PITCH GAUGES 809
Strengths
•Accurately milled steel blades
•Designed to check both internal and external thread forms
•Marked with nominal size on each blade
•All blades fixed in a steel sleeve
•Screw cutting gauge included
•Designed to check both internal and external thread forms
•Marked with nominal size on each blade
•All blades fixed in a steel sleeve
•Screw cutting gauge included
Technical specifications
Attributes
| Range | 6 mm;5.5 mm;5 mm;4.5 mm;4 mm;3.5 mm;3 mm;2.5 mm;2 mm;1.75 mm;1.5 mm;1.25 mm;1 mm;0.8 mm;0.75 mm;0.7 mm;0.6 mm;0.5 mm;0.45 mm;0.4 mm;0.35 mm |
|---|---|
| Number of elements | 22 |
Show UNSPSC/ECL@SS
£ 29.42 excl. VAT
/ Each
£ 35.30 incl. VAT
- In stock: Next day delivery
