Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 58211007 7MM OPEN END INSERT TOOL 9 X 12
STAHLWILLE 58211007 7MM OPEN END INSERT TOOL 9 X 12
Open-ended shell tool
References
stahlwille:
58211007
rubix:
2516997
manufacturer :
731/10 7
ean:
4018754033799
Technical specifications
Opening
7
Length
17.5
mm
See all Specifications
Product details
Technical specifications
Product details : STAHLWILLE 58211007 7MM OPEN END INSERT TOOL 9 X 12
attachable tools with fixed jaws
Technical specifications
Attributes
Logistics dimensions (L x W x H)
15
x
22
x
39
mm
Logistic Weight
40
g
Opening
7
Length
17.5
mm
Type
flat wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
42.18
excl. VAT
/
Each
£
50.62
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK 880486 OFF-SET COMBINATION WRENCH 27MM
FACOM 54A.32SLS OFFSET BOX END WRENCH 32MM - SAFETY LOCK SYSTEM
BAHCO 9071 PC COMB.ADJUSTABLE 8IN
ROEBUCK OPEN END PODGER SPANNER 30MM
GEDORE 8795-30 22MM SPIGOT FITTING OPEN ENDED 30MM
BRITOOL EXPERT ADJUSTABLE WRENCH 200MM
STAHLWILLE 40483232 1/2 AF COMBI SPANNER 13S
FACOM MINIATURE WRENCH 34.5/8
FACOM FLARE NUT WRENCH 42.10 X 12
BAHCO 11M-16 LONG COMBINATION WRENCH 16MM
GEDORE 100 OESLOG SPANNER 133 100
GEDORE 10MMVDEOPENENDSPANER VDE 894 10
GEDORE 8791-08 8791 SPIGOT OPEN END FITTING 16 Z 8MM
GEDORE 10X11MM BOX SPANNER 26 R 10X11
ROEBUCK COMBINATION WRENCH SPANNER OPENING 32MM 865279