Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BRITOOL EXPERT COMBINATION WRENCH 38MM
BRITOOL EXPERT COMBINATION WRENCH 38MM
Fixed and variable opening wrench Expert
References
expert:
E110103
rubix:
2014961
ean:
3258951101032
Technical specifications
Opening
38
Length
430
mm
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT COMBINATION WRENCH 38MM
Technical specifications
Attributes
Opening
38
Length
430
mm
Weight
965
g
Finishing
Chromed
Type
Combination Wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
54.04
excl. VAT
/
Each
£
64.85
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 40031821 18 X 21MM DOUBLE OPEN ENDED WRENCH SPANNER
STAHLWILLE 40063535 3.5MM SMALL DOE SPANNER ELEC
STAHLWILLE 02200027 3/8 INCH DRIVE X 27MM CROW FOOT SPANNER
FACOM 55A.14X15 55A OFFSET RING SPANNER METRIC 14 X 15MM
BAHCO 28M-21 DOUBLE END SOCKET WRENCH
STAHLWILLE 02500036 3/8 INCH DRIVE X 5/8 AF CROW-FOOT
STAHLWILLE 03190030 1/2 INCH DRIVE X 30MM CROW RING SPANNER
STAHLWILLE TUBULAR HANDLE 48030002 SIZE 2
FACOM COMBINATION W 40.21LA
BAHCO 111M-15 COMBINATION WRENCH 15MM
FACOM 101.12GR 12 BI-MATERIAL REVERSIBLE AW
GEDORE 1B-24 1B COMBINATION SPANNER 24MM
ROEBUCK OPEN END WRENCH OPENING 24X27MM 865249
ROEBUCK WRENCH SOCKET 6X12 OPENING 24MM 865315
GEDORE 1B-17 1B COMBINATION SPANNER 17MM