KNIPEX 002072V04XS KNIPEX PLIERS SET XS IN BELT TOOL POUCH 150MM
Mini Pliers Set XS in Belt Pouch
See technical informationReferences
Knipex:00 20 72 V04 XS
Rubix:269A3170
EAN:4003773087328

Product details : KNIPEX 002072V04XS KNIPEX PLIERS SET XS IN BELT TOOL POUCH 150MM
Always to hand, always useful: Pliers Wrench XS and KNIPEX Cobra® XS in a practical belt pouch
Tool bag made from durable polyester fabric, with hook-and-loop fastener and belt loop
With pliers wrench XS: 100 mm tool length, parallel jaw opening gently grips up to 21 mm width across flats
With KNIPEX Cobra® XS: 100 mm tool length, grips round workpieces up to 28 mm, with self-locking effect
Dimensions (W x H x D): 30 x 110 x 45 mm
Technical specifications
Attributes
| Number of elements | 2 |
|---|---|
| Type | knipex 002072v04xs knipex pliers set xs in belt tool pouch 150mm |
Show UNSPSC/ECL@SS
£ 84.32 excl. VAT
/ Each
£ 101.18 incl. VAT
- Delivery usually within ( 14 ) days





