• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Hand tools(19,938)
  • Portable power tools(1,340)
  • Pneumatic tools(294)
  • Miscellaneous tools(107)
  • Measuring and monitoring(2,397)
  • Special tools(2,675)
See Tools & Metrology
  • Internal measuring instruments(129)
  • Slide feet(178)
  • Micrometers(468)
  • Comparators and depth measurement(202)
  • Depth-measuring instruments(44)
  • Length measuring instruments(46)
  • Scriber gauges(21)
  • Measuring columns(7)
  • Wedges, pins, rings, plugs and gauge blocks(279)
  • Calibration(7)
  • Holders, auxiliary equipment items(222)
  • Gauges, foil(84)
  • Various measurements(264)
  • Optical rule(27)
  • Surface measurement(17)
  • Force, weight, speed, temperature and various counters(93)
  • Various measures - Maintenance(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Micrometers
Accessory for micrometers
Spare part for micrometers
MITUTOYO 177-139 SETTING RING 25MM

MITUTOYO 177-139 SETTING RING 25MM


Setting Ring

References
mitutoyo:177-139
rubix:80066331
manufacturer :177
ean:4946368038377
brand logo
brand logo
Technical specifications
TypeSetting Ring
Technical sheet / Technical file

Product details
Technical specifications

Product details : MITUTOYO 177-139 SETTING RING 25MM


Technical specifications


Attributes
TypeSetting Ring
Show UNSPSC/ECL@SS
£ 124.38 excl. VAT
/ Each
£ 149.26 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

MOORE+WRIGHT CLAMP - RPCSCS-SSPARTEX 884223 LIGHT GREY RJ45 EXTENSION 3MSPARTEX 884220 LIGHT GREY RJ45 CORD WITH PROTECTION 5MMITUTOYO 167-105 MICROMETER SETTING STANDARDMITUTOYO 177-292 SETTING RING 60MMMITUTOYO 05CZA662 DIGIMATIC CABLE WITH DATA BUTTON IP TYPESPARTEX 884228 BLACK USB A TO MICRO-B CABLE 1MMITUTOYO 167-151 MICROMETER SETTING STANDARDSPARTEX 884227 BLACK USB A TO MINI-B CABLE 1MMITUTOYO 167-261 SETTING STANDARD SCREW THREAD MICROMETERMITUTOYO 177-146 SETTING RING 50MMMITUTOYO 156-105-10 MICROMETER STAND 45 ANGLE TYPEMITUTOYO 126-815 INTERCHANGEABLE TIPSMOORE & WRIGHT MICROMETER STAND FOR METERS UP TO 100MM/ 4MITUTOYO 158-119 OPTICAL FLAT 15MM

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories