Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Wedges, pins, rings, plugs and gauge blocks
Rings
Ring for measuring and monitoring equipment
MITUTOYO 177-286 SETTING RING 20MM
MITUTOYO 177-286 SETTING RING 20MM
Setting Ring
References
mitutoyo:
177-286
rubix:
80063462
ean:
4946368038827
Technical specifications
Nominal diameter (metric)
20
mm
Tolerance
+/-10 µm
Use
quick and accurate setting of dial bore gages;holtest and inside micrometers
Technical sheet / Technical file
Product details
Technical specifications
Product details : MITUTOYO 177-286 SETTING RING 20MM
Setting Ring 20mm Steel
Technical specifications
Attributes
Nominal diameter (metric)
20
mm
Tolerance
+/-10 µm
Use
quick and accurate setting of dial bore gages;holtest and inside micrometers
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
116.15
excl. VAT
/
Each
£
139.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE 892230 PRECISION GROUND RING GAUGE D.50 TYPE C
CUTLINE 892267 THREADED RING M20X2.50 METRIC - TOLERANCE 6G NO GO
CUTLINE 892272 THREADED RING M24X3.00 METRIC - TOLERANCE 6G NO GO
CUTLINE 892226 PRECISION GROUND RING GAUGE D.45 TYPE C
CUTLINE 892247 THREADED RING M6X1.00 METRIC - TOLERANCE 6G NO GO
CUTLINE 892189 PRECISION GROUND RING GAUGE D.4.5 TYPE C
CUTLINE 892201 PRECISION GROUND RING GAUGE D.15 TYPE C
CUTLINE 892246 THREADED RING M6X1.00 METRIC - TOLERANCE 6G GO
MITUTOYO 177-177 SETTING RING 16MM
CUTLINE 892293 THREADED RING MF20X1.50 METRIC - TOLERANCE 6G GO
CUTLINE 892225 PRECISION GROUND RING GAUGE D.44 TYPE C
CUTLINE 892264 THREADED RING M18X2.50 METRIC - TOLERANCE 6G GO
CUTLINE 892266 THREADED RING M20X2.50 METRIC - TOLERANCE 6G GO
CUTLINE 892190 PRECISION GROUND RING GAUGE D.5 TYPE C
CUTLINE 892186 PRECISION GROUND RING GAUGE D.3 TYPE C