CUTLINE 892241 THREADED RING GAUGE M4X0.70 METRIC - TOLERANCE 6G GO
Screw Ring Gauges
See technical informationSee documentsReferences
Superseded Ref:864830
GISS Cutline:892241
Rubix:245A6490
EAN:3660338448256
Documents
Product details : CUTLINE 892241 THREADED RING GAUGE M4X0.70 METRIC - TOLERANCE 6G GO
Norms: DIN 13
THREADED RING GAUGE M4X0,70 METRIC - TOLERANCE 6G GO
Strengths
Metric Threads
Go thread ring
No-Go thread ring
Applications
Thread Ring Gauge
hardened steel, ground and lapped
With „Go“ and „No-Go“ thread rings
Dimensions for thread
Technical specifications
Attributes
| Nominal diameter (metric) | 4 mm |
|---|---|
| Tolerance | 6g |
| Threaded | yes |
Show UNSPSC/ECL@SS
£ 23.66 excl. VAT
/ Each
£ 28.39 incl. VAT
- Usually arrives within 14 working days

