Shaft locating washer
Inner diameter | 60 mm |
---|---|
Outer diameter | 85 mm |
Width | 4.75 mm |
Logistics dimensions (L x W x H) | 5x85x85 mm |
---|---|
Logistic Weight | 106 g |
Inner diameter | 60 mm |
Outer diameter | 85 mm |
Width | 4.75 mm |
Series | WS811 |
Usually arrives within 14 working days