Sphered seat washers
Inner diameter | 60 mm |
---|---|
Outer diameter | 82 mm |
Width | 8.5 mm |
Logistics dimensions (L x W x H) | 8,5x82x82 mm |
---|---|
Logistic Weight | 107,6 g |
Inner diameter | 60 mm |
Outer diameter | 82 mm |
Width | 8.5 mm |
Series | U |
Material | Bearing steel |
Usually arrives within 14 working days