Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Bearing calibration/spacer disk
INA NEEDLE BEARING WASHR WS89307
INA NEEDLE BEARING WASHR WS89307
Shaft locating washer
References
ina:
WS89307
rubix:
105A0731
manufacturer :
0000252750000
ean:
4012802712933
Technical specifications
Inner diameter
35
mm
Outer diameter
68
mm
Width
7
mm
See all Specifications
Product details
Technical specifications
Product details : INA NEEDLE BEARING WASHR WS89307
Axial cylindrical roller bearings 893, single direction, comprising K893, GS, WS
Technical specifications
Attributes
Logistics dimensions (L x W x H)
7
x
68
x
68
mm
Logistic Weight
147
g
Inner diameter
35
mm
Outer diameter
68
mm
Width
7
mm
Series
WS893
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,933.61
excl. VAT
/
Each
£
3,520.33
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Create PDF from product
Check our products from related categories
RHP LOCATING RING FR215/10J
NILOS RING 6215 AV
SKF BEARING SEATING RING U 228
INA NEEDLE BEARING WASHR GS81109
NILOS RING 6205 AV
INA NEEDLE BEARING WASHR GS81222
FAG U307 BEARING SEATING RING 167444460000
INA NEEDLE BEARING WASHR GS89311
INA NEEDLE BEARING WASHR GS81211
INA NEEDLE BEARING WASHR GS89412
INA NEEDLE BEARING WASHR GS81209
INA NEEDLE BEARING WASHR GS81108
SKF NEEDLE BEARING WASHER WS 81111
SKF SPACING WASHER ZW 50X62
NILOS RING 56425/56650 AV