Seating washer
Inner diameter | 98 mm |
---|---|
Outer diameter | 130 mm |
Width | 13 mm |
Logistics dimensions (L x W x H) | 13x130x130 mm |
---|---|
Logistic Weight | 400 g |
Inner diameter | 98 mm |
Outer diameter | 130 mm |
Width | 13 mm |
Series | U3 |
Material | Steel |
Usually arrives within 14 working days