Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Bearing calibration/spacer disk
SKF 0.25MM SHIM PACK TMAS 75-025
SKF 0.25MM SHIM PACK TMAS 75-025
Shims (set of 10 pieces) 0.25 mm SKF
References
skf:
TMAS 75-025
rubix:
133A8891
ean:
7316570353136
Technical specifications
Inner diameter
21
mm
Outer diameter
75
mm
Width
75
mm
Product details
Technical specifications
Product details : SKF 0.25MM SHIM PACK TMAS 75-025
Shim set
Technical specifications
Attributes
Inner diameter
21
mm
Outer diameter
75
mm
Width
75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.44
excl. VAT
/
Each
£
32.93
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
NSK SR130/5-KIT+J LOCATING RING SR130X5
MECALINE FR170X12.5 858439 RINGS FR12.5/170
NILOS 32228AV RING
SKF NEEDLE BEARING WASHER WS 81104
SKF 0.10MM SHIM PACK TMAS 75-010
SKF 1.0MM SHIM PACK TMAS 50-100
SKF BEARING SEATING RING U 315
FAG U224 BEARING SEATING RING
INA NEEDLE BEARING WASHR GS81106
INA NEEDLE BEARING WASHR WS81213
SKF NEEDLE BEARING WASHER AS 5578
INA NEEDLE BEARING WASHR GS81128
INA GS81208 NEEDLE BEARING WASHR 251350000
SKF NEEDLE BEARING WASHER WS 81111
INA ZS4677 NEEDLE BEARING WASHR 0000556110000