Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Bearing calibration/spacer disk
INA NEEDLE BEARING WASHR GS81108
INA NEEDLE BEARING WASHR GS81108
Housing locating washer
References
ina:
GS81108
rubix:
105A1346
manufacturer :
0000247400000
ean:
4047643088862
Technical specifications
Inner diameter
42
mm
Outer diameter
60
mm
Width
3.5
mm
See all Specifications
Product details
Technical specifications
Product details : INA NEEDLE BEARING WASHR GS81108
Axial cylindrical roller bearings 811, single direction, comprising K811, GS, WS
Technical specifications
Attributes
Logistics dimensions (L x W x H)
4
x
60
x
60
mm
Logistic Weight
40
g
Inner diameter
42
mm
Outer diameter
60
mm
Width
3.5
mm
Series
GS811
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.89
excl. VAT
/
Each
£
35.87
incl. VAT
In stock: Next day delivery
Select variants (32)
Add to cart
Create PDF from product
Check our products from related categories
NILOS RING 6211 AV
INA NEEDLE BEARING WASHR WS81122
SKF NEEDLE BEARING WASHER AS 90120
INA NEEDLE BEARING WASHR WS81152
INA NEEDLE BEARING WASHR WS81217
INA NEEDLE BEARING WASHR GS81117
INA NEEDLE BEARING WASHR ZS4169
SKF TMAS200-100
INA NEEDLE BEARING WASHR GS81104
NILOS RING 6207 JV
NSK SR200/21-KIT+J LOCATING RING
SKF NEEDLE BEARING WASHER AS 75100
NILOS RING 33215 AV
FAG U202 SEATING WASHER
SKF .40 SHIM SET TMAS 75-040