Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Bearing calibration/spacer disk
NILOS RING 6212 AV
NILOS RING 6212 AV
NILOS ring for single-row grooved ball bearings
References
nilos:
6212AV
rubix:
80377190
ean:
7316578015081
Technical specifications
Inner diameter
60
mm
Outer diameter
100.8
mm
Width
3
mm
See all Specifications
Product details
Technical specifications
Product details : NILOS RING 6212 AV
Nilos ring for single-row grooved ball bearings. Sealing on the outer rolling bearing ring.
Nilos ring for single-row grooved ball bearings. Sealing on the outer rolling bearing ring.
Technical specifications
Attributes
Inner diameter
60
mm
Outer diameter
100.8
mm
Width
3
mm
Material
Zinc-plated steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.20
excl. VAT
/
Each
£
5.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NSK SR230/13-KIT+J LOCATING RING
INA NEEDLE BEARING WASHR WS81134
INA NEEDLE BEARING WASHR ZS2646
SKF BEARING SEATING RING U 311
SKF SPACING WASHER ZW 65X72
SKF 3.00MM SHIM PACK TMAS75-300
INA NEEDLE BEARING WASHR WS89306
INA NEEDLE BEARING WASHR GS81217
NTN GS89316 NEEDLE ROLLER BEARING
MECALINE FR180X12 858440 RINGS FR12/180
INA GS81208 NEEDLE BEARING WASHR 251350000
SKF NEEDLE BEARING WASHER WS 81111
INA NEEDLE BEARING WASHR ZS66104
INA NEEDLE BEARING WASHR GS81218
NTN WS81112 NEEDLE ROLLER BEARING