Sphered seat washers
Inner diameter | 92 mm |
---|---|
Outer diameter | 115 mm |
Width | 9.5 mm |
Logistics dimensions (L x W x H) | 9,5x115x115 mm |
---|---|
Logistic Weight | 210 g |
Inner diameter | 92 mm |
Outer diameter | 115 mm |
Width | 9.5 mm |
Series | u |
Material | bearing steel |
Usually arrives within 14 working days