References
FAG:U312
Rubix:158A2683
Manufacturer :0192929450000
EAN:4012801242240

Product details : FAG U312 SEATING WASHER
Seating washer U3, rolling bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 12x115x115 mm |
|---|---|
| Logistic Weight | 310 g |
| Inner diameter | 85 mm |
| Outer diameter | 115 mm |
| Width | 11.5 mm |
| Thickness | 11.5 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 48.98 excl. VAT
/ Each
£ 58.78 incl. VAT
- Delivery usually within ( 7 ) days
