Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Bearing calibration/spacer disk
NILOS RING 6308 JV
NILOS RING 6308 JV
NILOS ring for single-row grooved ball bearings
References
nilos:
6308JV
rubix:
102A6637
ean:
7316578016538
Technical specifications
Inner diameter
51
mm
Outer diameter
90
mm
Width
3
mm
See all Specifications
Product details
Technical specifications
Product details : NILOS RING 6308 JV
Nilos ring for single-row grooved ball bearings. Sealing at the inner rolling bearing ring.
Nilos ring for single-row grooved ball bearings. Sealing at the inner rolling bearing ring.
Technical specifications
Attributes
Inner diameter
51
mm
Outer diameter
90
mm
Width
3
mm
Material
zinc-plated steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.28
excl. VAT
/
Each
£
5.14
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
INA NEEDLE BEARING WASHR WS89311
INA NEEDLE BEARING WASHR WS81109
SKF BEARING SEATING RING U 212
INA NEEDLE BEARING WASHR GS81217
RHP LOCATING RING FRB6/62
SKF SHIM SET TMAS 50-020
INA NEEDLE BEARING WASHR GS81138
FAG U220 BEARING SEATING RING
SKF NEEDLE BEARING WASHER AS 4565
INA NEEDLE BEARING WASHR GS81228
INA NEEDLE BEARING WASHR GS89307
INA NEEDLE BEARING WASHR WS81140
NILOS RING 6203 ZAV
INA NEEDLE BEARING WASHR ZS66104
SKF 2MM SHIM PACK TMAS50-200