Shaft locating washer
Inner diameter | 30 mm |
---|---|
Outer diameter | 52 mm |
Width | 4.25 mm |
Logistics dimensions (L x W x H) | 4x52x52 mm |
---|---|
Logistic Weight | 47 g |
Inner diameter | 30 mm |
Outer diameter | 52 mm |
Width | 4.25 mm |
Series | WS812 |
Usually arrives within 14 working days