References
SKF:U 216
Rubix:102A6336
Manufacturer :28169
EAN:7316577108326

Product details : SKF BEARING SEATING RING U 216
Rolling bearing component Aligning seat washer (thrust ball bearing) Single thrust. Also seating rings
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 10x120x120 mm |
|---|---|
| Logistic Weight | 220 g |
| Inner diameter | 98 mm |
| Outer diameter | 120 mm |
| Width | 10 mm |
| Thickness | 10 mm |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 72.67 excl. VAT
/ Each
£ 87.20 incl. VAT
- Delivery usually within ( 3 ) days
