DICHTOMATK 67176679 WSH 65.0X 72.4X 23.0 NG304


Shaft protection sleeve (WSH-R)

References
dichtomatik:WSH 65 x 72,4 x 20 x 23 R NG304 DRLLFREI CARB08 PACK M
rubix:398A1097
manufacturer :176679
brand logo
brand logo
Technical specifications
Inner diameter65 mm
Flange width72.4 mm
Materialng304
See all Specifications

Product details : DICHTOMATK 67176679 WSH 65.0X 72.4X 23.0 NG304


For sleeve shaft

Technical specifications


Attributes
Logistic Weight114 g
Inner diameter65 mm
Flange width72.4 mm
Materialng304
Minimum length20 mm
Maximum length23 mm
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days