References
SKF:99687
Rubix:129A5195
Manufacturer :503947
EAN:0085311043274


Technical specifications
| Inner diameter | 174.88 mm |
|---|---|
| Flange width | 27.99 mm |
| Material | corrosion resistant steel |
Product details : SKF SPEEDI-SLEEVE CR 99687
Shaft repair sleeve shaft repair sleeve, Speedi-sleeve
Technical specifications
Attributes
| Logistic Weight | 476,7 g |
|---|---|
| Inner diameter | 174.88 mm |
| Flange width | 27.99 mm |
| Material | corrosion resistant steel |
| Minimum length | 175.44 mm |
Show UNSPSC/ECL@SS
£ 229.65 excl. VAT
/ Each
£ 275.58 incl. VAT
- Delivery usually within ( 3 ) days