References
SKF:99103
Rubix:80344325
Manufacturer :504196
EAN:0085311041164


Technical specifications
| Inner diameter | 26.01 mm |
|---|---|
| Flange width | 8 mm |
| Material | corrosion resistant steel |
Product details : SKF 99103 SPEEDI SLEEVE
Shaft repair sleeve shaft repair sleeve, Speedi-sleeve
Technical specifications
Attributes
| Logistic Weight | 43,5 g |
|---|---|
| Inner diameter | 26.01 mm |
| Flange width | 8 mm |
| Material | corrosion resistant steel |
| Minimum length | 26.57 mm |
Show UNSPSC/ECL@SS
£ 35.21 excl. VAT
/ Each
£ 42.25 incl. VAT
- Delivery usually within ( 3 ) days