MECALINE 864161 REPAIR SLEEVE 140X151X20,5X25,4 STAINLESS ST.
Repair sleeves
See technical informationSee documentsReferences
Mecaline:864161
Rubix:218A1687
EAN:3660338186196




Technical specifications
| Inner diameter | 140 mm |
|---|---|
| Flange width | 151 mm |
| Material | stainless steel |
Documents
Product details : MECALINE 864161 REPAIR SLEEVE 140X151X20,5X25,4 STAINLESS ST.
These repair sleeves are intended for repairing shafts.
.
Contains a metal sleeve and its fixing socket. .
Follow closely the instructions in the box.
Contains a metal sleeve and its fixing socket. .
Follow closely the instructions in the box.
Strengths
Very thin stainless steel with excellent surface condition, designed to accept the seal ring
Technical specifications
Attributes
| Inner diameter | 140 mm |
|---|---|
| Flange width | 151 mm |
| Material | stainless steel |
| Minimum length | 25.4 mm |
| Maximum length | 140.1 mm |
Show UNSPSC/ECL@SS
£ 47.52 excl. VAT
/ Each
£ 57.02 incl. VAT
- Usually arrives within 14 working days