References
SKF:99284
Rubix:129A4834
Manufacturer :504082
EAN:0085311902700


Technical specifications
| Inner diameter | 72 mm |
|---|---|
| Flange width | 19.05 mm |
| Material | corrosion resistant steel |
Product details : SKF SPEEDI-SLEEVE 99284SLEEVE
Shaft repair sleeve shaft repair sleeve, Speedi-sleeve
Technical specifications
Attributes
| Logistic Weight | 96,1 g |
|---|---|
| Inner diameter | 72 mm |
| Flange width | 19.05 mm |
| Material | corrosion resistant steel |
| Minimum length | 72.56 mm |
Show UNSPSC/ECL@SS
£ 61.32 excl. VAT
/ Each
£ 73.58 incl. VAT
- Delivery usually within ( 3 ) days