References
SKF:99166
Rubix:131A0089
Manufacturer :504157
EAN:0085311041478


Technical specifications
| Inner diameter | 42 mm |
|---|---|
| Flange width | 11.3 mm |
| Material | corrosion resistant steel |
Product details : SKF SPEEDI-SLEEVE 99166SLEEVE
Shaft repair sleeve shaft repair sleeve, Speedi-sleeve
Technical specifications
Attributes
| Logistic Weight | 57,1 g |
|---|---|
| Inner diameter | 42 mm |
| Flange width | 11.3 mm |
| Material | corrosion resistant steel |
| Minimum length | 42.56 mm |
Show UNSPSC/ECL@SS
£ 46.24 excl. VAT
/ Each
£ 55.49 incl. VAT
- Delivery usually within ( 3 ) days