References
SKF:99182
Rubix:129A8847
Manufacturer :504143
EAN:0085311902656


Technical specifications
| Inner diameter | 43 mm |
|---|---|
| Flange width | 12.7 mm |
| Material | corrosion resistant steel |
Product details : SKF SPEEDI-SLEEVE 99182SLEEVE
Shaft repair sleeve, speedi-sleeve
Technical specifications
Attributes
| Logistic Weight | 39,9 g |
|---|---|
| Inner diameter | 43 mm |
| Flange width | 12.7 mm |
| Material | corrosion resistant steel |
| Minimum length | 43.56 mm |
Show UNSPSC/ECL@SS
£ 49.02 excl. VAT
/ Each
£ 58.82 incl. VAT
- Delivery usually within ( 3 ) days