References
Dichtomatik:67176632
Rubix:252A3591
Manufacturer :67176632

Product details : DICHTOMATK 67176632 FREUDENBERG SEAL
For sleeve shaft
Shaft sleeve
Technical specifications
Attributes
| Logistic Weight | 44 g |
|---|---|
| Inner diameter | 16 mm |
| Flange width | 18.2 mm |
| Material | steel |
| Minimum length | 8 mm |
| Maximum length | 11.1 mm |
Show UNSPSC/ECL@SS
£ 11.63 excl. VAT
/ Each
£ 13.96 incl. VAT
- Usually arrives within 14 working days
