References
SKF:99237
Rubix:125A2059
Manufacturer :504112
EAN:0085311041881


Technical specifications
| Inner diameter | 60.38 mm |
|---|---|
| Flange width | 19.84 mm |
| Material | corrosion resistant steel |
Product details : SKF SPEEDI-SLEEVE 99237SLEEVE
Shaft repair sleeve shaft repair sleeve, Speedi-Sleeve
Technical specifications
Attributes
| Logistic Weight | 74,8 g |
|---|---|
| Inner diameter | 60.38 mm |
| Flange width | 19.84 mm |
| Material | corrosion resistant steel |
| Minimum length | 60.94 mm |
Show UNSPSC/ECL@SS
£ 58.84 excl. VAT
/ Each
£ 70.61 incl. VAT
- Delivery usually within ( 3 ) days