References
Knipex:00 21 07 LE
Rubix:388A3082
EAN:4003773071358






Documents
Product details : KNIPEX 002107LE TOOL BAG TRADITIONAL EMPTY 555MM
Made of hard-wearing polyester fabric. For tools up to approx. 450 mm in length. With document compartment on the back. With carrying handle and adjustable shoulder strap. Closing strap made of leather. Dimensions, exterior (W x H x D): 520 x 200 x 230 mm, dimensions, interior (W x H x D): 490 x 140 x 155 mm.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 170x515x185 mm |
|---|---|
| Logistic Weight | 1510 g |
| Width | 220 mm |
| Length | 550 mm |
| Colour | black |
| Material | polyester fabric |
| Height | 175 mm |
| Depth | 175 mm |
Show UNSPSC/ECL@SS
£ 67.85 excl. VAT
/ Each
£ 81.42 incl. VAT
- Delivery usually within ( 14 ) days