Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Saw blades and mounts
Holesaw
BOSCH 2608584794 44MM DIA SHEET METAL HOLESAW
BOSCH 2608584794 44MM DIA SHEET METAL HOLESAW
Sheet Metal hole saw
References
bosch:
2608584794
rubix:
2575642
ean:
3165140376150
Technical specifications
Diameter
44
mm
See all Specifications
Product details
Technical specifications
Product details : BOSCH 2608584794 44MM DIA SHEET METAL HOLESAW
Diameter mm: 44
Diameter inches: 1 3/4
Technical specifications
Attributes
Logistic Weight
135
g
Packaged dimensions (D x W x H)
153
x
78
x
51
mm
Package weight
150
g
Diameter
44
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.70
excl. VAT
/
Each
£
27.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STARRETT FCH0112 38MM FAST CUT HOLESAW
12MM LONG BROACHING CUTTER
MAKITA D-17077 HOLE SAW 44MM BIM
BAHCO 3832-76 HOLESAW CARB TIPPED 76MM IP
STARRETT 38MM HOLESAW SH0112
LENOX 3004646L T2 BI-METAL HOLE SAW 73MM
BAHCO 3830-29-VIP HOLESAW BIM 29MM IP
BAHCO 3832-133 HOLESAW CARB TIPPED 133MM IP
LENOX 3006666L T2 BI-METAL HOLE SAW 105MM
EVOLUTION BX32S-32MM ROTOBOR CUTTER SHORT 32MM
IRWIN 10504172 BI-METAL HOLESAW 30MM
BAHCO 3830-19-VIP HOLESAW BIM 19MM IP
LENOX 3008080L T2 BI-METAL HOLE SAW 127MM
BOSCH 2608580315 64MM DIA DIAMOND HOLESAW
BOSCH 2608584795 48MM DIA SHEET METAL HOLESAW