Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Bearing calibration/spacer disk
SKF SHIM TMAS 100-025
SKF SHIM TMAS 100-025
Shims (set of 10 pieces) 0.25 mm SKF
References
skf:
TMAS 100-025
rubix:
113A7245
ean:
7316570253016
Technical specifications
Inner diameter
32
mm
Outer diameter
100
mm
Width
100
mm
Product details
Technical specifications
Product details : SKF SHIM TMAS 100-025
Shims set
Technical specifications
Attributes
Inner diameter
32
mm
Outer diameter
100
mm
Width
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.55
excl. VAT
/
Each
£
40.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NSK SR200/17.5-KIT+J LOCATING RING PAIR
SKF NEEDLE BEARING WASHER WS 81106
INA NEEDLE BEARING WASHR WS81108
SKF TMAS100-300
SKF NEEDLE BEARING WASHER AS 6085
SKF TMAS200-025
SKF BEARING SEATING RING U 314
SKF SHIM TMAS125-070
INA NEEDLE BEARING WASHR WS81126
INA NEEDLE BEARING WASHR WS81136
SKF 1.00MM SHIM PACK TMAS75-100
INA NEEDLE BEARING WASHR GS81106
INA NEEDLE BEARING WASHR GS81213
NILOS 30203JV INNER BEARING SEAL
SKF BEARING SEATING RING U204