References
SKF:WS 81111
Rubix:104A9209
Manufacturer :30083
EAN:7316577013163

Product details : SKF NEEDLE BEARING WASHER WS 81111
Roller bearing Cylindrical thrust Cylindrical
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 5x78x78 mm |
|---|---|
| Logistic Weight | 82 g |
| Inner diameter | 55 mm |
| Outer diameter | 78 mm |
| Width | 5 mm |
| Thickness | 5 mm |
| Material | bearing steel |
Show UNSPSC/ECL@SS
£ 20.58 excl. VAT
/ Each
£ 24.70 incl. VAT
- Usually arrives within 14 working days
