References
INA:ZS66104
Rubix:104A8921
Manufacturer :0000557190000
EAN:4012802714074

Product details : INA ZS66104 CENTRAL WASHER
Intermediate washer
Technical specifications
Attributes
| Logistic Weight | 498 g |
|---|---|
| Inner diameter | 66 mm |
| Outer diameter | 104 mm |
| Width | 12.5 mm |
| Thickness | 12.5 mm |
Show UNSPSC/ECL@SS
£ 174.45 excl. VAT
/ Each
£ 209.34 incl. VAT
- Delivery usually within ( 7 ) days
